![ray5btv2cr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141707019.jpg?preset=medium)
nVent THERMAL CANADA LTD 414809-000 BTV Self-Regulating Heating Cable, 240 V, 5 W/ft at 50°F, Polyolefin jacket
Description
For freeze protection and process temperature maintenance of pipes/vessels without steam cleaning requirements. Suitable for hazardous areas.
Specifications
Brand Name | nVent RAYCHEM | Sub Brand | RAYCHEM |
Type | Self-Regulating | Number of Conductors | 2 |
Voltage Rating | 240 | Core | Self-regulating conductive core |
Conductor Material | Nickel-plated copper | Wattage | 5 |
Temperature Rating | 150 | Jacket Material | Modified polyolefin |
Color | Black | Application | Offshore/Maritime Winterization;Pipe Freeze Protection;Process Temperature Maintenance;Tank Heating |
UPC | 715629418159 |
Packages
850 - UNIT - (850) |