
NVENT THERMAL 240V 5W/FT RAYCHEM HTV Self-Regulating Heating Cable
Description
nVent RAYCHEM HTV self-regulating heating cable is designed for freeze protection or process temperature maintenance of pipes and vessels up to 205°C continuously, with a maximum exposure temperature of 260°C. The HTV cable has a solid construction with a high power retention (HPR) heating core and pressure extruded electrical insulation. It is then integrated with a robust metallic braid and a chemically resistant fluoropolymer outer jacket.
Specifications
Brand Name | Raychem | Item Name | Heating Cable |
Type | HTV, Self Regulating | Voltage Rating | 240 V |
Amperage Rating | 50 A | Core | High Power Retention |
Conductor Size | 14 AWG | Conductor Material | Nickel-Plated Copper |
Wattage | 5 W/ft | Minimum Bend Radius | 1/2 in |
Temperature Rating | 400 °F | Jacket Material | Fluoropolymer |
Standards | cCSAus Certified, FM Approved | Application | Freeze Protection or Process Temperature Maintenance of Pipes |
Packages
100 - UNIT - (100) |