Abbotsford
ray5xl1ct

NVENT THERMAL 5W/FT 120V XL-Trace Self-Regulating Heating Cable - Fluoropolymer Outer Jacket, Orange

Inventory
Unavailable for order
Manufacturer:NVENT THERMAL
Manufacturer #:869218-000

Description

This Raychem heat trace system provides pipe freeze protection for metal and plastic pipes as well as temperature maintenance of grease disposal and fuel lines. Commercial pipe freeze protection applications for Raychem XL-Trace include cooling towers, parking garages, coolers, freezers and fire sprinkler systems. For temperature maintenance, the Raychem XL-Trace system maintains greasy waste disposal and fuel lines above the temperature at which the viscosity inhibits fluid flow. Greasy wastrel lines are pipes used for the disposal of waste oils and fats created in the cooking process. Fuel lines are those carrying #2 fuel oil which includes diesel fuel and home heating oil. The heating element in the Raychem heat trace cable consists of a continuous core of conductive polymer extruded between two copper bus wires. The XL-Trace heating cable regulates its power output in response to pipe temperature changes. This self-regulating technology allows Raychem XL-Trace heating cable to be overlapped or installed on plastic pipes without overheating. The Raychem XL-Trace system is complemented by a sophisticated line of control options for optimal energy efficiency and may be integrated into the Building Management Systems (BMS) for centralized monitoring of critical systems.

Specifications

Brand Name Raychem Sub Brand XL-Trace
Item Name Heating Cable Type Self Regulating
Voltage Rating 120 V Conductor Material Nickel Plated Copper
Wattage 5 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 150 °F Maximum Operating and Exposure Insulation Material Tinned Copper Braid
Jacket Material Modified Polyolefin Color Orange
Standards UL Listed, CSA Certified, FM Approved Application For Pipe Freeze Protection and Flow Maintenance
UPC 715629005946

Packages

1 - UNIT - 1