Abbotsford
ray5xle2cr

NVENT THERMAL 5W/FT 208-277V XL-Trace Edge Self-Regulating Heating Cable

Price $14.89 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:2000002608
Documents Documents

Description

For pipe freeze protection and temperature maintenance of grease disposal or fuel lines. Self-Regulating Heating Cable, 208–277 V, modified polyolefin jacket, 5W/ft.


Simple to design

Easy to install: cut to length, meter marks, fast RayClic cold connection system

Energy efficient and safe: self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes

Reliable during long life: 10 year extended product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand XL-Trace
Item Name Heating Cable Type Self Regulating
Voltage Rating 208 - 277 V Core Conductive
Conductor Size 16 AWG Conductor Material Nickel-Plated Copper
Wattage 5 W/ft Minimum Bend Radius 1/2 in
Temperature Rating 154 °F Insulation Material Modified Polyolefin
Jacket Material Modified Polyolefin Standards cULus Listed
Application For Pipe Freeze Protection and Flow Maintenance of Grease Waste Lines (Above and Below Ground) and Fuel Lines (Above Ground) UPC 715629421203

Packages

100 - UNIT - (100)
Substitutes to this product
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford