Abbotsford
ray5xtv1ctt3

NVENT THERMAL 5W/FT 100-130V XTV High-Temperature Self-Regulating Heat Trace Cable - Fluoropolymer Outer Jacket, Red

Price $34.68 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:P000001668
Documents Documents

Description

The XTV family of Raychem self-regulating heat trace cables provides solutions for industrial pipe freeze protection and process temperature maintenance applications requiring high power output. Raychem XTV heat trace cable can withstand temperatures up to 482°F (250°C) and provide process temperature maintenance to 250°F (121°C). The heating cables are configured for use in nonhazardous and hazardous (classified) locations, including areas where corrosives may be present.The power output of self regulating electric heat tracing depends on the heating cable temperature and can provide up to 20 W/ft. at 50°F (10°C). Raychem XTV heat trace cables meet the requirements of the U.S. National electrical Code and the Canadian Electrical Code.


Simplified design in hazardous area: T2 and T3-T6 based on systems approach

Longer circuit lengths due to larger cross section conductors

Fast installation: cut-to-length, multiple overlaps allowed, meter markings, user-friendly connections kits

Safe and efficient in operation: no overheating, uniform pipe temperatures, energy saving technology

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Heating Cable Type High Temperature, Self Regulating
Number of Conductors 2 Voltage Rating 100 - 130 VAC
Material Polymeric-Fiber Heating Element Series XTV
Core Self-Regulating Conductive Core Conductor Size 14 AWG
Conductor Material Nickel Plated Copper Wattage 5 W/ft
Minimum Bend Radius 1/2 in Temperature Rating 482 °F Withstand, -40 °F Minimum Installation
Insulation Material Tinned Copper Braid Jacket Material Fluoropolymer
Color Red Standards IECEx, FM Approved, CSA Certified
Application For Industrial Freeze Protection and Process Temperature Maintenance Applications Requiring High Power Output and Both Nonhazardous and Hazardous Locations UPC 715629008299

Packages

100 - UNIT - (100)