![rayfg112p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333995339.jpg?preset=medium)
NVENT THERMAL 12 ft 120V FrostGuard Pre-Assembled Self-Regulating Heating Cable, Black
Description
Raychem FrostGuard energy-efficient preassembled heating cable offers an easy-to-use solution to prevent ice buildup and the damage it can cause.FEATURES:• Easy to design and install; simply fix to the roof, gutters and downspouts, and plug into the GFI-protected electrical supply.• Can be used on roofs made from all types of materials, including shake, shingle, rubber, tar, wood, metal and plastic• Safe: no overheating possible: even when overlapped or closely spaced• Energy-efficiency through self-regulating technology• Ideal for smaller jobs such as roof and gutter de-icing on porches and overhangs• Maintenance-free: no moving parts
Specifications
Brand Name | Raychem | Sub Brand | Frostguard |
Item Name | Heating Cable | Type | Self Regulating, Preassembled |
Number of Conductors | 2 | Voltage Rating | 120 V |
Resistance | Variable (Self-Regulating) | Series | FG1-12P |
Core | Self-Regulating Conductive Core | Conductor Material | Nickel Plated Copper |
Wattage | 6 W/ft | Minimum Bend Radius | 5/8 in |
Temperature Rating | 150 °F Maximum Exposure, 5 °F Minimum Installation | Insulation Material | Modified Polyolefin |
Jacket Material | Modified Polyolefin | NEMA Color | Black |
Color | Black | Length | 12 ft |
Includes | 6 ft Cold Lead, Lighted Plug, 3-Prong, Grounded | Standards | CSA Certified |
Application | For Pipe Freeze Protection, Roof and Gutter De-Icing | UPC | 715629008114 |
Packages
1 - UNIT - 1 |