Abbotsford
rayh611250

NVENT THERMAL 6W 120V 250 ft Raychem WinterGard Plus Heating Cable Reel

Price $6.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:107153-000

Description

For pipe freeze protection with heat shrinkable components. Self-regulating heating cable reel, 120 V, 6 W/ft at 40°F, 250 ft.


Simple to design

Easy to install: cut to length, meter marks

Energy efficient and safe: self regulating cable, advanced energy saving controls, no overheating possible

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand WinterGard Plus
Item Name Heating Cable Type Self Regulating
Number of Conductors 2 Voltage Rating 120 V
Resistance Variable (Self-Regulating) Material Braided Metal Shield
Core Self-Regulating Conductive Core Conductor Size 16 AWG Bus Wire, 14 AWG Braid Wire
Conductor Material Nickel-plated copper Wattage 6 W/ft
Temperature Rating 150 °F Maximum Exposure Insulation Material Tinned Copper Braid
Jacket Material Polyolefin Inner NEMA Color Black
Color Black Length 250 ft
Standards UL 718K Listed, CSA LR21133 Certified Application For Pipe Freeze Protection Applications and Water Pipes in Dry Areas
UPC 715629000156

Packages

1 - UNIT - 1 250 - UNIT- (250)