![rayh6121000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/587779005.jpg?preset=medium)
NVENT THERMAL 1000ft 120V WinterGard Wet Self-Regulating Heating Cable
Description
For pipe freeze protection or roof and gutter de-icing, with heat shrinkable components. WinterGard Wet Self-Regulating Heating Cable reel, 120 V, 6 W/ft at 40°F, 1000 ft.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Heating Cable | Type | Self-Regulating |
Number of Conductors | 2 | Voltage Rating | 120 V |
Resistance | Variable (Self-Regulating) | Core | Self-Regulating Conductive Core |
Conductor Size | 16 AWG | Conductor Material | Nickel Plated Copper |
Wattage | 6 W/ft | Temperature Rating | 150 °F Maximum Exposure |
Insulation Material | Tinned Copper Braid | Jacket Material | Polyolefin |
NEMA Color | Black | Color | Black |
Length | 1000 ft | Standards | UL Listed, CSA Certified |
Application | For Residential and Commercial Water-Pipe and Roof and Gutter De-Icing Applications in Nonhazardous Areas | UPC | 715629000835 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |