Abbotsford
rayh6221000

NVENT THERMAL 6W 240V 1000 ft Raychem WinterGard Wet Heating Cable Reel

Price $9.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:203365-000

Description

For pipe freeze protection or roof and gutter de-icing, with heat shrinkable components. WinterGard Wet Self-Regulating Heating Cable reel, 240 V, 6 W/ft at 40°F, 1000 ft.


Simple to design

Easy to install: cut to length, meter marks

Energy efficient and safe: self regulating cable, advanced energy saving controls, no overheating possible

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand WinterGard Wet
Item Name Heating Cable Type Self Regulating
Number of Conductors 2 Voltage Rating 240 VAC
Resistance Variable (Self-Regulating) Series H6221000
Core 1 Conductor Size 16 AWG Bus Wire, 14 AWG Braid Wire
Conductor Material Nickel Plated Copper Wattage 6 W/ft
Temperature Rating 150 °F Maximum Exposure Insulation Material Modified Polyolefin
Jacket Material Modified Waterproof Polyolefin NEMA Color Black
Color Black Length 1000 ft
Standards UL718K Listed, UL 877Z, CSA LR21133 Certified Application For Roof and Gutter De-icing, Pipe Freeze Protection and Water Pipes in Wet Areas and Refrigeration Condensate Drains
UPC 715629000842

Packages

1 - UNIT - 1 1000 - UNIT - (1000)