Abbotsford
rayh622250

NVENT THERMAL 6W 240V 250 ft Raychem WinterGard Wet Heating Cable Reel

Price $9.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:591185-000

Description

For pipe freeze protection or roof and gutter de-icing, with heat shrinkable components. WinterGard Wet Self-Regulating Heating Cable reel, 240 V, 6 W/ft at 40°F, 250 ft.


Simple to design

Easy to install: cut to length, meter marks

Energy efficient and safe: self regulating cable, advanced energy saving controls, no overheating possible

Reliable during long life: 2 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Heating Cable Type Self-Regulating
Number of Conductors 2 Voltage Rating 240 V
Amperage Rating 6.3 A Resistance Variable (Self-Regulating)
Core Self-Regulating Conductive Core Conductor Size 16 AWG
Conductor Material Nickel Plated Copper Wattage 6 W/ft
Temperature Rating 150 °F Maximum Exposure Insulation Material Tinned Copper Braid
Jacket Material Polyolefin NEMA Color Black
Color Black Length 250 ft
Standards UL Listed, CSA Certified Application For Residential and Commercial Water-Pipe and Roof and Gutter De-Icing Applications in Nonhazardous Areas
UPC 715629000248

Packages

1 - UNIT - 1 250 - UNIT - (250)