
NVENT THERMAL 6W 240V 500 ft Raychem WinterGard Wet Heating Cable Reel
Description
For pipe freeze protection or roof and gutter de-icing, with heat shrinkable components. WinterGard Wet Self-Regulating Heating Cable reel, 240 V, 6 W/ft at 40°F, 500 ft.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Heating Cable | Type | Self-Regulating |
Number of Conductors | 2 | Voltage Rating | 240 V |
Amperage Rating | 12.5 A | Resistance | Variable (Self-Regulating) |
Core | Self-Regulating Conductive Core | Conductor Size | 16 AWG |
Conductor Material | Nickel Plated Copper | Wattage | 6 W/ft |
Temperature Rating | 150 °F Maximum Exposure | Insulation Material | Tinned Copper Braid |
Jacket Material | Polyolefin | NEMA Color | Black |
Color | Black | Length | 500 ft |
Standards | UL Listed, CSA Certified | Application | For Residential and Commercial Water-Pipe and Roof and Gutter De-Icing Applications in Nonhazardous Areas |
UPC | 715629001009 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |