Abbotsford
raysub8

NVENT THERMAL 550 ft 9000W 240V Tyco Heat Trace Mineral Insulator Snow Melting

Price $2,628.46 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:SUB8
Documents Documents

Description

For prevention of ice and snow build up on ramps and other accessways, factory assembled mineral insulated (MI) heating units, configuration type SUB. Simple to design. Easy to install, factory assembled: copper sheath provides an ideal ground path. Reliable during long life: 10 year product warranty available, maintenance free.


Simple to design

Easy to install, factory assembled: copper sheath provides an ideal ground path

Reliable during long life: 10 year product warranty available, maintenance free

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Heating Cable Type Mineral Insulated, Type SUB
Number of Conductors 1 Voltage Rating 240 V
Amperage Rating 44 Resistance 6.4 O
Core Single core Conductor Size 8 AWG
Conductor Material Copper Outside Diameter 0.218 - 0.313 in
Wattage 9000 W Temperature Rating 194
Insulation Material Magnesium Oxide Jacket Material Low Smoke Zero Halogen
Color Red Length 550 ft
Standards Flammability Rating: LSZH Application Surface Snow Melting
UPC 715629006431

Packages

1 - UNIT - 1