NVENT THERMAL 24 ft 120V Raychem Guardian Pre-Assembled Heating Cable
Description
Raychem® Gardian™ pre-assembled self-regulating heating cables are designed for residential and commercial metal and plastic pipe freeze protection and roof and gutter de-icing applications. Comes assembled with a 30-inch power cord and plug. Ideal for smaller jobs such as roof and gutter de-icing on porches and overhangs, as well as for pipe freeze protection on pipes up to 2-1/2 inch in diameter.
Specifications
Brand Name | Raychem | Sub Brand | Gardian |
Item Name | Heating Cable | Type | Self Regulating, Preassembled |
Voltage Rating | 120 V | Wattage | 26.24 W/m |
Temperature Rating | 150 °F Maximum Exposure | Length | 24 ft |
Standards | cCSAus Certified | Application | Pipe Freeze Protection up to 2-1/2 in in diameter and Roof and Gutter De-Icing |
Packages
1 - UNIT - 1 |