![ray20xtv1ctt2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10618713.jpg?preset=medium)
NVENT THERMAL 20W/FT 100-130V XTV High-Temperature Self-Regulating Heat Trace Cable - Fluoropolymer Outer Jacket, Red
Description
The XTV family of Raychem self-regulating heat trace cables provides solutions for industrial pipe freeze protection and process temperature maintenance applications requiring high power output. Raychem XTV heat trace cable can withstand temperatures up to 482°F (250°C) and provide process temperature maintenance to 250°F (121°C). The heating cables are configured for use in nonhazardous and hazardous (classified) locations, including areas where corrosives may be present.The power output of self regulating electric heat tracing depends on the heating cable temperature and can provide up to 20 W/ft. at 50°F (10°C). Raychem XTV heat trace cables meet the requirements of the U.S. National electrical Code and the Canadian Electrical Code.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Heating Cable | Type | Self Regulating, High Temperature |
Number of Conductors | 2 | Voltage Rating | 100 - 130 VAC |
Material | Polymeric-Fiber Heating Element | Series | XTV |
Core | Self-regulating conductive core | Conductor Size | 14 AWG |
Conductor Material | Nickel Plated Copper | Wattage | 20 W/ft |
Minimum Bend Radius | 1/2 in | Temperature Rating | 482 °F Withstand, -40 °F Minimum Installation |
Insulation Material | Tinned Copper Braid | Jacket Material | Fluoropolymer |
Color | Red | Standards | IECEx, FM Approved, CSA Certified |
Application | For Industrial Freeze Protection and Process Temperature Maintenance Applications Requiring High Power Output and Both Nonhazardous and Hazardous Locations | UPC | 715629421159 |
Packages
100 - UNIT - (100) |