![rayh915](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338782106.jpg?preset=medium)
NVENT THERMAL 882781-000 Raychem Hanger Bracket Downspout Winterguard
Description
H915 Hanger Bracket Kit provides mechanical protection and strain relief for WinterGard Wet heating cables.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Hanger Bracket Kit | Size | 11.75 x 1 x 0.06 |
Material | Aluminum | Type | Downspout |
Dimensions | 10 in L x 1/2 in W x 1/5 in H | For Use With | H612, H622 Raychem WinterGard Wet or Gardian Heating Cables |
Standards | UL Listed, CSA Certified | Application | Tough Applications |
UPC | 715629000972 |
Packages
1 - UNIT - 1 |