
NVENT THERMAL SB-100-T Tank Mounting Kit, Stainless Steel
Description
nVent RAYCHEM SB-100-T is an adapter used for mounting E-100, E-100-L, and JBS-100 connection components on a tank surface.
Specifications
Brand Name | nVent | Item Name | Tank Mounting Kit |
Material | Stainless Steel | Type | Support Brackets |
Dimensions | 4.87 in L x 3.75 in W x 0.56 in Thick | For Use With | Junction Box and End Seal |
Application | For mounting E-100, E-100-L and JBS-100 connection components on a tank surface | UPC | 715629005533 |
Packages
1 - UNIT - 1 |