OUELLET CANADA INC 07732-C10-FS Opera 12 Radiant Cove Heater with Thermostat 1000 W, 240 V
Description
Quick-mounted surface installation with easy snap-on bracket that also serves as
Specifications
Brand Name | Convectair | Sub Brand | Opera 12 |
Item Name | Radiant Cove Heater with Thermostat | Voltage Rating | 240 V |
Wattage | 1000 W | Housing Material | Steel |
Color/Finish | Satin White/Anti-Rust Epoxy Powder Coated | Mounting Type | Surface |
Dimensions | 45-3/4 in W x 4-1/8 in D x 11-1/8 in H | Weight | 13.4 lb |
Standards | CSA Certified, ADA Compliant | UPC | 774725005656 |
Packages
1 - UNIT - 1 |