Abbotsford
stlscr0452w

STELPRO DESIGN 34-inch 450/338W 240/208V SCR Radiance Cove Heater. Soft White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SCR0452W

Description

Radiance cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the Radiance directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a heat reserve, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature. The Radiance can be installed at a minimum of 2.5’’ from the ceiling, making it the most versatile cove heater in its class.

Specifications

Brand Name Stelpro Sub Brand Radiance™
Item Name Cove Heater Type Electric
Voltage Rating 208/240 V Phase 1
Series/Model SCR Wattage 338/450 W
Housing Material Steel Color/Finish White
Dimensions 860 mm W x 92 mm D x 103 mm H Application Commercial, Industrial
UPC 626296234471

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok