Abbotsford
stlscr1502w

STELPRO DESIGN 106-inch 1500/1125W 240/208V SCR Series Radiance Cove Heater, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SCR1502W

Description

The Radiance™ cove heater is one of the most efficient heating systems available today. Mounted near the ceiling, the Radiance™ directs heat downward across the room, without being blocked by furniture and other objects. Radiant heat warms people directly, creating comfortable conditions similar to that of the sun. It also radiates on all inanimate objects in its path; these objects absorb the heat and in turn act as a “heat reserve”, initiating a convection-type flow of heated air that further adds to the maintenance of a desired room temperature. Ideal for main heat source for any room, above a window or a patio door, living room, bedroom, kitchen, dining room, day care centre, school, play room, locker room, spa.

Specifications

Brand Name Stelpro Sub Brand Radiance™
Item Name Cove Heater Type Electric
Voltage Rating 208/240 V Phase 1
Series/Model SCR Wattage 1125/1500 W
Housing Material Steel Color/Finish White
Dimensions 106 in W Application Commercial, Industrial
UPC 626296234761

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok