Abbotsford
caloka411c6

THERMON 32 inch 120-240V CCI Thermal Technologies Infrared Radiant Heaters

Price $311.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:OKA411C6

Description

The Caloritech™ OKA-C infrared radiant heater with single tubular element (Calrod® type*) is designed for conveyorized or batch type process heating applications that require far infrared for drying or curing where a small, economical unit is preferred. The heating element features a mineral insulated alloy sheath, which enables the unit to withstand splashing and vibration. Choice of 45° or 60° energy spread. Anodized and chemically brightened extruded aluminum reflector. Available in a range of standard wattages, from 0.95 to 3.8 kW. Available in a range of standard voltages, from 120V to 600V. Standard overall lengths range from 29 to 71inch standard heated lengths range from 20 to 62inch.

Specifications

Brand Name Caloritech Item Name Infrared Radiant Heater
Type 60° Spread, Type C, Single Tubular Element Voltage Rating 120 - 240 V
Series/Model OKA Wattage 1.5 kW
Housing Material Aluminum Dimensions 41 in L x 4-1/8 in W x 2-5/8 in H
Weight 3.4 lb Application Conveyorized or Batch Type Ovens, Degreasing, Weld Preheating, Baking, Drying, Curing Of Paints and Adhesives

Packages

1 - UNIT - 1