VENMAR VENTILATION 161M 250W One-Bulb Heater, BR40 Infrared Bulb, Not Type IC
Description
One-bulb heater, Uses on 250-watt, R40 infrared bulb, Attractive white polymeric grille, Adjustable mounting brackets with keyhole slots span up to 24 inch, Compact corrosion resistant steel housings, Housing can be adjusted vertically after ceiling is finished, Provide instant warmth and comfort in the bathroom without turning up the central thermostat.
Specifications
Brand Name | Broan-Nutone | Item Name | Infrared Bulb Heater |
Type | Square | Wattage | 250 W |
Housing Material | Steel | Dimensions | 212.7 mm W x 206.3 mm D |
UPC | 055321620581 |
Packages
1 - UNIT - 1 |