
INFRATECH 21-2250 HEATER IR 5200W240V 21.6A 48in
Description
Infratech is excited to introduce the “SWEET SPOT” Heater. Building upon over fifty years of experience, we have found that the combination of a new 48” Heater Body & 5200-Watts (dual elements) are the perfect balance of warmth and style for the most common mounting height of 10’. Features and Benefits The most common mounting height is 10’. The New 48”, 5200-Watt heater covers a larger area (10’ X 10’) with even more infrared heat. Replacement Element In some installations, the 61” is too long, and 39” is too short. A 48” heater can solve certain clearance constraints. This heater optimizes the watt/density formula for maximum comfort.
Packages
1 - UNIT - 1 |