Abbotsford
infitwd6024ss

INFRATECH 61 inch Stainless 6000 Watt Patio Heater

Price $1,339.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:21-2300

Description

Double the warmth with Infratech's WD-Series heaters. These high-powered units feature dual elements, to provide a more concentrated heat. This added power makes the WD-Series an ideal choice for recessed installations, premium outdoor heating applications and spaces with nine to twelve foot mounting heights and large-scale coverage areas. They are typically installed with solid state controls, which can be used to vary the larger electric loads for comfortable heat in the widest range of conditions. As a value installation, dual element heaters can also be installed with duplex/stack switches, allowing for a half power or full power option.

Specifications

Brand Name Infratech Item Name Infrared Heater
Type Dual Element Voltage Rating 240 V
Amperage Rating 25 A Frequency Rating 50/60 Hz
Series/Model WD Wattage 6000 W
BTU Rating 20472 Btu Housing Material Stainless Steel
Mounting Type Free-Standing/Wall Dimensions 61-1/4 in L

Packages

1 - UNIT - 1