
GESCAN SALPHA15120S Alpha Series - Electric Infrared Commercial Heater, 1500W/240V Silver/Grey Finish
Description
Solaita™ Alpha series electric infrared heater. 1-emitter. Professional grade. 5000 hour emitter life. IP23/65 rated rain and snow proof. Powder coated, formed metal body.
Specifications
Brand Name | Solaira | Item Name | Infrared Heater |
Type | Commercial Grade, Electric | Voltage Rating | 120 V |
Amperage Rating | 12.5 A | Series/Model | Alpha |
Wattage | 1500 W | Housing Material | Aluminum |
Color/Finish | Silver Gray/Powder-Coated | Mounting Type | Ceiling/Wall |
Dimensions | 19 in W x 12-3/4 in D x 9 in H | Weight | 7.5 lb |
Standards | ANSI/UL 1278, ANSI/UL 875, CE, cTUVus Certified (UL 2021), IP55 Rated | Application | For Industrial, Commercial, Residential |
Packages
1 - UNIT - 1 |