Abbotsford
solsalpha151240s

SALPHA151240S

Inventory
Unavailable for order
Manufacturer:GESCAN
Manufacturer #:SALPHA151240S

Description

Solaitaâ„¢ Alpha series electric infrared heater. 1-emitter. Professional grade. 5000 hour emitter life. IP23/65 rated rain and snow proof. Powder coated, formed metal body.

Specifications

Brand Name Solaira Item Name Infrared Heater
Type Short Wave Voltage Rating 230 V
Amperage Rating 8.7 A Series/Model Alpha
Wattage 1.5 kW Housing Material Aluminum
Color/Finish Powder Coated Dimensions 16 in L x 6 in W x 9 in H
Standards CE, cTUVus Certified (UL 2021) Application Covered Restaurant Patios, Factories, Workshops, Warehouses, Shipping Areas, Drive Through Windows, Cold Room Areas

Packages

1 - UNIT - 1