
INFORESIGHT CONSUMER PRODUCTS SALPHAH2-30240S Alpha Series - Electric Infrared Commercial Heater, 3000W/240V Silver/Grey Finish
Description
Solaita™ Alpha series electric infrared heater. 2-emitter. Professional grade. 5000 hour emitter life. IP23/65 rated rain and snow proof. Powder coated, formed metal body.
Specifications
Brand Name | Solaira | Item Name | Infrared Heater |
Type | Commercial Grade, Electric | Voltage Rating | 240/208 V |
Amperage Rating | 12.5/10.8 A | Series/Model | Alpha |
Wattage | 3000 W | Housing Material | Aluminum |
Color/Finish | Silver Gray/Powder-Coated | Mounting Type | Ceiling/Wall |
Dimensions | 32-1/4 in W x 5-3/4 in D x 9 in H | Weight | 37 lb |
Standards | ANSI/UL 1278, ANSI/UL 875, CE, cTUVus Certified (UL 2021), IP55 Rated | Application | For Industrial, Commercial, Residential |
Packages
1 - UNIT - 1 |