
SALPHAH3-60240S 4500/6000 W, 208/240 V Infrared Heater Electric
Description
Solaita™ Alpha series electric infrared heater. 3-emitter. Professional grade. 5000 hour emitter life. IP23/65 rated rain and snow proof. Powder coated, formed metal body.
Specifications
Brand Name | Solaira | Item Name | Infrared Heater |
Type | Electric | Voltage Rating | 208/240 V |
Amperage Rating | 21.6/25 A | Series/Model | Alpha |
Wattage | 4500/6000 W | Housing Material | Aluminum |
Color/Finish | Silver Gray | Mounting Type | Wall/Ceiling |
Dimensions | 48 in W x 6 in D x 9 in H | Weight | 17.6 lb |
Standards | cCSAus Certified, CE, UL 1278/2021 Listed | Application | For Indoor/Outdoor Rated for Wet or Dry Conditions |
Packages
1 - UNIT - 1 |