Abbotsford
solscosyaw15120b

GESCAN SCOSYAW15120B HEATER IR 1500W 120V12.5A 15.5in COZY AW BLK

Inventory
Unavailable for order
Manufacturer:GESCAN
Manufacturer #:SCOSYAW15120B

Description

Solaitaâ„¢ Cosy 1500 series infrared heater. Sleek aluminium extrusion styled fixture. Waterproof design certified for outdoor or indoor covered areas. Long life commercial Philips HeLeN emitter. Safe, maintenance free, odourless. Scratch resistant, hard wearing powder coated extruded aluminium. Bracket allows vertical and horizontal adjustment.

Specifications

Brand Name Solaira Item Name Infrared Heater
Voltage Rating 120 V Amperage Rating 12.5 A
Phase 1 Series/Model Cosy 1500
Wattage 1500 W Housing Material Aluminum
Color/Finish Epoxy Powder Coated Mounting Type Ceiling/Wall
Dimensions 16 in L x 4 in W x 4 in H Weight 5.1 lb
Standards cCSAus (UL2021 CSA 22.2) Application For Residential and Commercial Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok