GESCAN SCOSYAW15240W Cosy Series -Outdoor Commercial/Residential Heater, 1500W/240V White
Description
Solaitaâ„¢ Cosy 1500 series infrared heater. Sleek aluminium extrusion styled fixture. Waterproof design certified for outdoor or indoor covered areas. Long life commercial Philips HeLeN emitter. Safe, maintenance free, odourless. Scratch resistant, hard wearing powder coated extruded aluminium. Bracket allows vertical and horizontal adjustment.
Specifications
Brand Name | Solaira | Item Name | Infrared Heater |
Voltage Rating | 240/208 V | Amperage Rating | 6.3/5.5 A |
Phase | 1 | Series/Model | Cosy 1500 |
Wattage | 1500/1125 W | Housing Material | Aluminum |
Color/Finish | Epoxy Powder Coated | Mounting Type | Ceiling/Wall |
Dimensions | 16 in L x 4 in W x 4 in H | Weight | 5.1 lb |
Standards | cCSAus (UL2021 CSA 22.2) | Application | For Residential and Commercial Applications |
Packages
1 - UNIT - 1 |