
STELPRO DESIGN 4180W 347V SIRH Zenith Infrared Radiator - Weather Resistant, Black
Description
Warm up your summer nights and autumn days with Zenith infrared radiant heater. It’s perfect for terraces, outdoor waiting areas, arenas and spas. It can even be used in hard-to-heat areas such as factories. With its 14-gauge aluminum cabinet and stainless steel grille, the Zenith is lightweight yet rugged. Now, you can create your own comfortable environment, any time of the year.
Specifications
Brand Name | Stelpro | Sub Brand | SIRH |
Item Name | Infrared Radiant Heater | Type | Electric, Wide Reflector |
Voltage Rating | 347 V | Frequency Rating | 60 Hz |
Phase | 1 | Wattage | 4180 W |
Housing Material | Steel | Mounting Type | Wall/Ceiling |
Dimensions | 483 mm W x 143 mm D x 554 mm H | Application | For Commercial, Industrial use |
UPC | 626296194898 |
Packages
1 - UNIT - 1 |