Abbotsford
stlsirh4203wr

STELPRO DESIGN 4180W 347V SIRH Zenith Infrared Radiator - Weather Resistant, Black

Price $1,475.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SIRH4203WR
Documents Documents

Description

Warm up your summer nights and autumn days with Zenith infrared radiant heater. It’s perfect for terraces, outdoor waiting areas, arenas and spas. It can even be used in hard-to-heat areas such as factories. With its 14-gauge aluminum cabinet and stainless steel grille, the Zenith is lightweight yet rugged. Now, you can create your own comfortable environment, any time of the year.

Specifications

Brand Name Stelpro Sub Brand SIRH
Item Name Infrared Radiant Heater Type Electric, Wide Reflector
Voltage Rating 347 V Frequency Rating 60 Hz
Phase 1 Wattage 4180 W
Housing Material Steel Mounting Type Wall/Ceiling
Dimensions 483 mm W x 143 mm D x 554 mm H Application For Commercial, Industrial use
UPC 626296194898

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok