CONVECTAIR 07716-C10-BCC 1000W 240V Impresario Electric Wall Radiant Heater, White Lily
Description
The Impresario - Living space is the electric wall radiant heater of preference for those seeking elegance and performance. Its ultra-resistant tempered glass exterior and soft radiant heating will surely offer you comfort and beauty.
Specifications
Brand Name | Convectair | Sub Brand | Impresario 1000 |
Item Name | Radiant Wall Heater | Type | Electric |
Voltage Rating | 208 - 240 V | Wattage | 800 - 1000 W |
Housing Material | Steel | Color/Finish | White Lily/Epoxy Anti-Rust Powder Coated |
Mounting Type | Surface | Dimensions | 32-5/16 in W x 4-3/4 in D x 22-1/4 in H |
Weight | 37.5 lb | Standards | CSA Certified |
UPC | 774725005175 |
Packages
1 - UNIT - 1 |