CONVECTAIR 07716-C15-GRI 1500W 240V Impresario Electric Wall Radiant Heater, Grey Quartz
Description
The Impresario - Living space is the electric wall radiant heater of preference for those seeking elegance and performance. Its ultra-resistant tempered glass exterior and soft radiant heating will surely offer you comfort and beauty.
Specifications
Brand Name | Convectair | Sub Brand | Impresario 1500 |
Item Name | Towel Warmer | Voltage Rating | 208 - 240 V |
Amperage Rating | 6/7 A | Frequency Rating | 60 Hz |
Wattage | 1250/1500 W | BTU Rating | 4265/5118 Btu |
Housing Material | Steel | Color/Finish | Gray Quartz/Epoxy Anti-Rust Powder Coated |
Mounting Type | Surface | Dimensions | 43-5/16 in W x 4-3/4 in D x 22-1/4 in H |
Weight | 49.8 lb | Standards | CSA Certified, ADA Compliant |
UPC | 774725005281 |
Packages
1 - UNIT - 1 |