CONVECTAIR 07716-C20-BEI 2000W 240V Impresario Electric Wall Radiant Heater, Ivory Lacquer
Description
The Impresario - Living space is the electric wall radiant heater of preference for those seeking elegance and performance. Its ultra-resistant tempered glass exterior and soft radiant heating will surely offer you comfort and beauty.
Specifications
Brand Name | Convectair | Sub Brand | Impresario 2000 |
Item Name | Radiant Wall Heater | Type | Electric |
Voltage Rating | 208 - 240 V | Wattage | 1600 - 2000 W |
Housing Material | Steel | Color/Finish | Ivory Lacquer/Epoxy Anti-Rust Powder Coated |
Mounting Type | Surface | Dimensions | 43-5/16 in W x 4-3/4 in D x 27-1/4 in H |
Weight | 61.7 lb | Standards | CSA Certified |
UPC | 774725005373 |
Packages
1 - UNIT - 1 |