CONVECTAIR 07716-C20-GRI 2000W 240V Impresario Electric Wall Radiant Heater, Grey Quartz
Description
The Impresario - Living space is the electric wall radiant heater of preference for those seeking elegance and performance. Its ultra-resistant tempered glass exterior and soft radiant heating will surely offer you comfort and beauty.
Specifications
Brand Name | Convectair | Sub Brand | Impresario 2000 |
Item Name | Radiant Electric Heater | Voltage Rating | 208/220 - 240 V |
Amperage Rating | 7/8 A | Frequency Rating | 60 Hz |
Wattage | 1600 W at 208 V, 2000 W at 220 - 240 V | BTU Rating | 5459 Btu/hr at 208 V, 6824 Btu/hr at 240 V |
Housing Material | Steel | Color/Finish | Quartz Gray, Polyester/Epoxy Anti-Rust Powder Coating |
Mounting Type | Wall | Dimensions | 27-1/4 in H x 43-5/16 in W x 4-3/4 in D |
Weight | 61 lb | Standards | ADA Compliant, CSA Certified |
UPC | 774725005359 |
Packages
1 - UNIT - 1 |