CONVECTAIR 07720-C07-GR 750W 240V Opera Electric Radiant Heater, Greige
Description
The Opera is the only Convectair electric radiant heater that can be installed in a corner. It’s the ideal heater for those seeking to regain wall space, with soft radiant heating and a modern look.
Specifications
Brand Name | Convectair | Sub Brand | Opera |
Item Name | Radiant Wall Heater with Thermostat | Voltage Rating | 240 V |
Wattage | 750 W | Housing Material | Steel |
Color/Finish | Greige/Anti-Rust Epoxy Powder Coated | Mounting Type | Wall/Surface |
Dimensions | 9-7/8 in W x 6-3/4 in D x 39-1/2 in H | Weight | 15.2 lb |
Standards | CSA Certified, ADA Compliant | UPC | 774725003119 |
Packages
1 - UNIT - 1 |