
OUELLET CANADA INC 07733-C10-FS Opera 17 Radiant Wall Heater with Thermostat 2000 W, 240 V
Description
Quick-mounted surface installation with easy snap-on bracket that also serves as
Specifications
Brand Name | Convectair | Sub Brand | Opera 17 |
Item Name | Radiant Wall Heater with Thermostat | Voltage Rating | 240 V |
Wattage | 2000 W | Housing Material | Steel |
Color/Finish | White/Anti-Rust Epoxy Powder Coated | Mounting Type | Surface |
Standards | CSA Certified, ADA Compliant | UPC | 774725005670 |
Packages
1 - UNIT - 1 |