
OUELLET CANADA INC 07733-C20-FS Opera 17 Radiant Wall Heater with Thermostat 2000 W, 240 V
Description
Quick-mounted surface installation with easy snap-on bracket that also serves as
Specifications
Brand Name | Convectair | Sub Brand | Opera 17 |
Item Name | Radiant Wall Heater with Thermostat | Voltage Rating | 240 V |
Wattage | 2000 W | Housing Material | Steel |
Color/Finish | White/Anti-Rust Epoxy Powder Coated | Mounting Type | Surface |
Dimensions | 41-5/8 in W x 4-7/16 in D x 17-5/16 in H | Standards | CSA Certified, ADA Compliant |
UPC | 774725005694 |
Packages
1 - UNIT - 1 |