Abbotsford
calcxft107p1x11

THERMON CXFT107P1X11 700W 120V 250 Deg F CCI Thermal Technologies Screwplug Heater Integral

Price $1,038.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:CXFT107P1X11

Description

Heaters with 1 inch plugs. Standard built-in thermostat is a one pole device limited to 240 V 25 A. Whenever the heater voltage exceeds 240 V or the heater current exceeds 25 amps or for three phase supply, the thermostat is intended for pilot duty only and is not factory wired to the elements. Type CXF are used primarily for oil heating and have steel screw plugs. Low watt density heaters are used in heavier, non-circulated oils. Higher watt density heaters are suitable for light oils or in forced oil circulation loops. Incoloy® elements are silver brazed into a steel screw plug.

Specifications

Brand Name Caloritech Item Name Screwplug Heater with Thermostat
Voltage Rating 120 V Amperage Rating 25 A
Phase 1 Series/Model CX Series
Wattage 21 W

Packages

1 - UNIT - 1