STELPRO DESIGN SEF2321B 23.0/17.2kW 98/85Amp 240/208V Stelpro SEF Series Electric Furnace
Description
SEF series electric furnace made of galvanized steel cabinet and light charcoal powdercoat finish. It features adjustable removable louvers. Easy access to components. Compatibility with air conditioners and heat pumps sealed motor. Elements are separately framed allowing quick and easy replacement and M-shaped elements supports increasing heat transfer surface.
Specifications
Brand Name | Stelpro | Item Name | Electric Furnace |
Type | 4-Speed, Free Standing | Voltage Rating | 208/240 V |
Series | SEF | Current Rating | 98/85 A |
Wattage | 17.2/23 kW | Material | Metal |
Finish | Powder Coated | Color | Light Charcoal |
Dimensions | 538 mm D x 511 mm W x 929 mm H | For Use With | Air Conditioners and Heat Pumps Sealed Motor |
Includes | Adjustable Removable Louvers | Application | For Residential use |
UPC | 626296209813 |
Packages
1 - UNIT - 1 |