Abbotsford
stlsfe2021

STELPRO DESIGN SFE2021 20/15kW 240/208V SFE Series Modulating Electric Furnace with Electronic Controls, Black

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:SFE2021
Documents Documents

Description

At last, Stelpro has designed an electric furnace that meets all your expectations. the furnace is the only one on the market that comes equipped with a built-in temperature sensor, making installation much easier. You can say goodbye to undesirable variances in temperature thanks to its state-of-the-art electronic controls! This one of a kind furnace has everything going for it: easy installation and incomparable ease of use, a compact size along with many other outstanding features. You will see for yourself, THE FURNACE from STELPRO has no equal!

Specifications

Brand Name Stelpro Sub Brand SFE
Item Name Electric Furnace Voltage Rating 240/208 V
Current Rating 85/74 A Wattage 20000/15000 W
Frequency Rating 60 Hz Material Steel
Dimensions 510.5 mm W x 561 mm D x 827 mm H Application For Residential
UPC 626296274309

Packages

1 - UNIT - 1