
STELPRO DESIGN 11.2/15 kW 240/208V SFECM Modulating Electric Furnace with Electronic Controls
Description
THE FURNACE is the only one on the market that comes equipped with a built-in temperature sensor, making installation much easier. You can say goodbye to undesirable variances in temperature thanks to its state-of-the-art electronic controls! This compact, one-of-a-kind furnace has everything going for it, including easy installation and incomparable ease of use among many other outstanding features. See for yourself; °STELPRO's THE FURNACE has no equal!
Specifications
Brand Name | Stelpro | Sub Brand | SFECM |
Item Name | Electric Furnace with ECM Motor | Voltage Rating | 240/208 V |
Current Rating | 65/56 A | Wattage | 15000/11200 W |
Frequency Rating | 60 Hz | Material | Steel |
Dimensions | 510.5 mm W x 561 mm D x 827 mm H | Application | For Residential |
UPC | 626296274354 |
Packages
1 - UNIT - 1 |