STELPRO DESIGN INC SFECM1521 Electric Furnace with ECM Motor 15000/11200 W 240/208 V, 510.5 mm W x 561 mm D x 827 mm H
Description
Equiped with a built-in temperature sensor, easy installation,ease of use, a compact size along.
Specifications
Brand Name | Stelpro | Sub Brand | SFECM |
Item Name | Electric Furnace with ECM Motor | Voltage Rating | 240/208 V |
Current Rating | 65/56 A | Wattage | 15000/11200 W |
Frequency Rating | 60 Hz | Material | Steel |
Dimensions | 510.5 mm W x 561 mm D x 827 mm H | Application | For Residential |
UPC | 626296274354 |
Packages
1 - UNIT - 1 |