![wtr24a3423](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11652817.jpg?preset=medium)
EMERSON ELECTRIC 24A34-23 24V Input Control White Rodgers Model 24A34 Electric Heat Sequencers
Description
Electric heat sequencers - Direct replacement for most fan / heat sequencing functions. Terminal markings are equivalent to competitive types. 24V input control. Multi-poise mounting. Any contacts (except M1 M2) can be used as auxiliary contacts. Double quick-connect terminals for combination loads.
Specifications
Brand Name | White-Rodgers | Item Name | Electric Heat Sequencer |
Series | 24A34 | Number of Switches | 1 |
Number of Timings | 1 | Inductive Rating | 14 A at 120 VAC, 7 A at 240 VAC (Full Load) |
Resistive Rating | 25 A (300 W) at 120 V, 25 A (6000 W) at 240 V, 12.5 A (6000 W) at 480 V | Switch Off Time | 15 - 45 sec |
Switch On Time | 25 - 55 sec | Pilot Duty Rating | 125 VA at 120/240 V, 480 VA at 480 V |
Control Voltage | 24 V | Mounting | Multi-Poise |
Standards | UL Listed |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |