Abbotsford
calss2172

THERMON SS2172 500W 240V CCI Thermal Technologies Strip Heater, Stainless Steel

Price $122.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:SS2172

Description

The entire heater assembly is encased in a stainless steel sheath and is compressed under high pressure. The sheath combines additional corrosion protection and excellent appearance. Stainless steel strip heaters are suitable for applications where the maximum sheath temperature does not exceed 649° C (1200° F). Constructed of specially selected, high grade materials, including high temperature alloy resistance wire and corrosion-resistant aluminized steel sheath (suitable for maximum sheath temperature up to 538°C (1000°F) or corrosion-resistant stainless steel sheath. Controlled coil process and placement assures uniform heat distribution over the entire active surface of the heater. Special refractory material possesses excellent heat transfer characteristics, superior insulation properties and rigid vibration resistance to provide a heavy-duty heating unit. Slotted mounting tabs allow lineal expansion during initial heat-up period.

Specifications

Brand Name Caloritech Item Name Strip Heater
Voltage Rating 240 V Series/Model SS
Wattage 500 W Housing Material Stainless Steel
Mounting Type Slotted Dimensions 11-3/4 in L x 1-1/2 in W x 3/8 in D
Application For Process Air Heating, Dropping Resistors for Line Applications in Railroads and Load Banks, Hoppers, Conveyors, Ducts, Car Heating, Thawing, Air Conditioning, Laboratory Equipment, Food Packaging, Ovens, Presses, Drying Equipment

Packages

1 - UNIT - 1