OUELLET CANADA INC 07618-B15-BB Jazz Towel Warmer with Timer 750 - 1500 W, 120 V
Description
Convection is a natural, completely silent process. Fresh air is pulled into the bottom of the unit and warmed by our exclusive cast aluminium heating element. It gently exits through the slats at the top, angled to create a constant movement of heat throughout the room, from floor to ceiling.
Specifications
Brand Name | Convectair | Sub Brand | Jazz |
Item Name | Towel Warmer with Timer | Voltage Rating | 120 V |
Wattage | 750 - 1500 W | Temperature Range | 7 - 29 °C |
Color/Finish | White | Mounting Type | Wall |
Dimensions | 540 mm W x 220 mm D x 615 mm H | Weight | 9.7 kg |
UPC | 774725001733 |
Packages
1 - UNIT - 1 |