
OUELLET CANADA INC 07618-C20-BB Jazz Towel Warmer with Timer 1000/2000 W, 208/240 V
Description
Low-thermal-mass heating element combined with low-pressure tangential blower. Built-in electronic proportional-action thermostat ultraprecise to 1/5 °F (1/10 °C ) for convection heating. Construction with polyester/epoxy anti-rust powder coating and resistant to UV rays.
Specifications
Brand Name | Convectair | Sub Brand | Jazz |
Item Name | Towel Warmer with Timer | Voltage Rating | 208/240 V |
Wattage | 1000/2000 W | Temperature Range | 7 - 29 °C |
Housing Material | Steel | Color/Finish | White/Epoxy/Polyester Powder Paint |
Mounting Type | Surface | Dimensions | 24-1/4 in H x 20-1/8 in W x 8-5/8 in T |
Weight | 21.4 lb | Standards | cCSAus Certified, ADA Compliant |
UPC | 774725001733 |
Packages
1 - UNIT - 1 |