CONVECTAIR 07625-C12-BLE 600/1200W 240V Impresario 1200 Towel Warmer, Atoll Blue
Description
The Impresario 1200 is the preferred towel heater for those seeking a combination of comfort and beauty in their bathroom. Unique on the market, its ultra-resistant tempered glass front panel and combined radiant and fan-forced 1200W technology will add a touch of comfort and well-being to your bathroom.This heater includes two towel bars.
Specifications
Brand Name | Convectair | Sub Brand | Impresario 1200 |
Item Name | Towel Warmer | Voltage Rating | 240 V |
Amperage Rating | 5 A | Frequency Rating | 60 Hz |
Wattage | 1200 W | BTU Rating | 2047/4094 Btu |
Housing Material | Steel | Color/Finish | Atoll Blue/Epoxy Anti-Rust Powder Coated |
Mounting Type | Surface | Dimensions | 13-7/8 in W x 4-3/8 in D x 47-3/8 in H |
Weight | 35.3 lb | Includes | (2) Towel Bars |
Standards | CSA Certified, ADA Compliant | UPC | 774725005120 |
Packages
1 - UNIT - 1 |