CONVECTAIR 07625-C12-GRI 600/1200W 240V Impresario 1200 Towel Warmer, Grey Quartz
Description
The Impresario 1200 is the preferred towel heater for those seeking a combination of comfort and beauty in their bathroom. Unique on the market, its ultra-resistant tempered glass front panel and combined radiant and fan-forced 1200W technology will add a touch of comfort and well-being to your bathroom.This heater includes two towel bars.
Specifications
Brand Name | Convectair | Sub Brand | Impresario 1200 |
Item Name | Towel Warmer with Timer | Type | Fan Forced |
Voltage Rating | 240 V | Amperage Rating | 5 A |
Frequency Rating | 60 Hz | Wattage | 1200 W |
BTU Rating | 2047/4094 Btu | Housing Material | Steel |
Color/Finish | Gray Quartz/Epoxy Anti-Rust Powder Coated | Mounting Type | Surface |
Dimensions | 15-3/4 in W x 7-1/16 in D x 47-1/4 in H | Weight | 35.3 lb |
Includes | (2) Towel Bars | Standards | CSA Certified, ADA Compliant |
UPC | 774725005137 |
Packages
1 - UNIT - 1 |