OUELLET CANADA INC 07634-C15-BB Opera B Towel Warmer with Thermostat//Towel Holder 1500 W, 240 V
Description
Opera B towel warmer features a honeycombed exterior that ensures radiant heat diffusion across its full surface. Ribbed-high-emissivity monoblock element made of aluminum alloy. Built-in electronic proportional-action thermostat ultra precise to 1/10°C. Control panel designed to accept the programmer module. Steel construction with polyester/epoxy anti-rust powder coating and resistant to UV rays. Convex casing with rounded corners. Perforated front panel for better radiant heat.
Specifications
Brand Name | Convectair | Sub Brand | Opera B |
Item Name | Towel Warmer with Thermostat//Towel Holder | Voltage Rating | 240 V |
Wattage | 1500 W | Housing Material | Steel |
Color/Finish | White/Anti-Rust Epoxy Powder Coated | Mounting Type | Surface |
Dimensions | 18-1/2 in W x 6-11/16 in D x 40-15/16 in H | Weight | 19.8 lb |
Standards | CSA Certified, ADA Compliant | UPC | 774725005991 |
Packages
1 - UNIT - 1 |